Beli air grease pump di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- MAXPOWER Air Grease Lubricator (Pompa Gemuk)atribut:
- Capacity: 20 L
- TEKIRO Air Lubricator for Grease (Pompa Gemuk)Deskripsi:untuk melumasan dan penyedot gemuk di suatu kendaraan dengan ukuran volume 20 l, dengan dimensi 117mm, 121mm, 430mm Fungsi : untuk melumasan dan penyedot gemuk di suatu kendaraan Material : alumuniumDimensi Produk : 117mmx121mmx430mmatribut:
- Material: Aluminium
- Maximum Output Capacity (cc/s): 30
- Shank Length Pump (mm): 430
- Dimension 1 (mm): 117
- Air Pressure (kg/cm²): 4-9 (Max-Min)
- Dimension 2 (mm): 121
- Dimension 3 (mm): 430
- Dimension 4 (mm): 350
- Dimension 5 (mm): 310
- Dimension 6 (mm): 1200
- Maximum Output Pressure (kgf/cm²): 180 - 405
- SKF Grease Pump (Pompa Gemuk)Deskripsi:SKF manual and air-operated grease pumps are designed to supply large amounts of grease.This is useful when large housings have to be filled or when numerous points have to be lubricated.They are also suitable fortopping up centralised lubrication systems reservoirs
- Wipro Air Grease Gun (Pistol Gemuk)atribut:
- Air inlet (inch): 1/4 NPT
- Air Pressure (psi): 900
- Hose size (inch): 3/8 I.D
- Capacity (cc): 400
- Out Pressure (psi): 4200
- ECODORA Air-Operated Grease Pump (Pompa Gemuk)Deskripsi:Air-Operated Grease Pump R 50:1, Wheel Mounted, Equipped with : Tank 13 Kg, Grease Follower Plate, P/N 935/4 - 1/4" -4 m, P/N OE62141 Air Pump R 50:1, P/N OE66892 Nipple 1/4" X 3/8" - M/M, P/N 0E66888 Grease Gun with Flexible Terminalatribut:
- Tank Capacity (kg): 13
- Ratio: 50:1
- Grease Follower Plate (m): (P/N 935/4) 4-Ø1/4inch
- Air Pump: P/N 0E62141
- Nipple (inch): (P/N 0E66892) 1/4x3/8-M/M
- Grease Gun with Flexible Terminal: P/N 0E66888
- PRO-QUIP Air Grease Lubricator (Pompa Gemuk)atribut:
- Size (L): 30
- Maximum Working Pressure (MPa): 30-40
- Pump Capacity (L/minute): 0.85
- TOTAL Air Grease Lubricator (Pompa Gemuk)atribut:
- Capacity (L): 30
- Drum Application (mm): 330x430
- Pressure Ratio: 50:1
- Working Pressure (Bar): 6-8
- Cylinder Diameter (mm): 70
- Air Consumption (L/minute): 250 @6.2Bar
- Grease Hose (m): 5
- Maximum Fluid Pressure (bar): 400
- Maximum Free Flow Rate (g/minute): 850
- Wipro Air Grease Lubricator (Pompa Gemuk)atribut:
- Pressure Ratio: 50:1
- Pressure Air (MPa): 0.6-0.8
- Oil Consume (g/minute): 800
- Jerrycan Volume (L): 18
- ARO Air-Operated Grease Dispensing Pump SystemDeskripsi:Container-mount grease dispensing pump systems install directly on drums and large containers for convenient dispensing or transfer of grease and oil.atribut:
- UNSPSC: 40151506
- Air Inlet Size (inch): 1/4 FNPT
- Discharge Connection Type: NPTF
- Features: High-Flow Pump; Ice-Free Air Motor Design; Stall-Free
- For Media Type: Grease Lubricants
- Hose Length (ft): 10
- Housing Material: Carbon Steel
- Includes Discharge Hose: Yes
- Includes Spout: No
- Includes Suction Tube: Yes
- Maximum Air Pressure (psi): 150
- Maximum Outlet Pressure (PSI): 7500
- Maximum Viscosity (cps): 250000
- Metered: No
- Power Source: Air
- Ratio: 50:1
- TORA Pneumatic Grease Pump (Pompa Gemuk)atribut:
- Capacity (L): 20 (18kg)
- Lincoln Air Operated Grease Dispensing Pump System (Pompa Gemuk)Deskripsi:Container-mount grease dispensing pump systems install directly on drums and large containers for convenient dispensing or transfer of grease and oil.atribut:
- Air Inlet Size (inch): 1/4 FNPT
- Power Source: Air
- TEKIRO Hand Grease Pump (Pompa Gemuk)Deskripsi:Memiliki fungsi mengisi / menyedot gemuk pada transmisi manual / gardan mobil / bis / truk dengan kapasitas besar sehingga pengisian gemuk lebih cepat.untuk melumuri gemuk pada kendaraan, berdimensi 780mm 295mm 440mmFungsi : untuk melumuri gemuk pada kendaraanMaterial : Steelatribut:
- Material: Steel
- Size (L): 20
- Dimension 1 (mm): 780
- Dimension 2 (mm): 295
- Dimension 3 (mm): 440
- Dimension 4 (mm): 150
- Dimension 5 (mm): 430
- Dimension 6 (mm): 16
- Dimension 7 (mm): 455
- Dimension 8 (mm): 1470
- TEKIRO Hand Grease Gun (Pistol Gemuk)Deskripsi:Berfungsi untuk melumasi dan menyedot gemuk pada kendaraan berukuran 500 cc berdimensi 379mm 58mm 17mm.Fungsi : untuk melumasi dan menyedot gemuk pada kendaraan berukuran 500 ccMaterial : Steelatribut:
- Material: Steel
- KRISBOW Manual Grease Dispenser (Pompa Gemuk)atribut:
- Dimensions (LxWxH) (mm): 370x350x750
- Pump Ratio: Manual pump
- Output Pressure (Bar): 13-14
- Tank Capacity (kg): 14
- Delivery speed: Depend of strength of use
- Size of hose (inch x m): Ø1/4 x 1.5
- JTC Hand Grease Gunatribut:
- Capacity: 400 cc
- YAMADA Hand Operated Grease Lubricator (Pompa Gemuk)atribut:
- Diameter (mm): 394
- Height (mm): 795
- Hose: Withstand voltage 2m
- Maximum Discharge Pressure (MPa): 25
- Adaptive grease consistency: from # 00 to # 0
- Discharge Rate (cc/stroke): 3.2
- Carry: Yes
- Capacity (L): 16
- JTC Air Operated Grease Pump (Pistol Gemuk)atribut:
- Capacity (L): 20
- Air Inlet Pressure (kg/cm): 4-9
- Grease Output Pressure (kg/cm): 180-405
- Deliver Rate (cc/s): 30
Daftar Harga air grease pump Terbaru October 2026
| MAXPOWER Air Grease Lubricator (Pompa Gemuk) | Rp4.299.900 |
| Wipro Grease Lubricator (Pompa Gemuk) | Rp249.900 |
| TEKIRO Air Lubricator for Grease (Pompa Gemuk) | Rp9.699.900 |
| SKF Grease Pump (Pompa Gemuk) | Rp2.399.900 |
| Wipro Air Grease Gun (Pistol Gemuk) | Rp369.900 |
| ECODORA Air-Operated Grease Pump (Pompa Gemuk) | Rp12.999.900 |
| PRO-QUIP Air Grease Lubricator (Pompa Gemuk) | Rp2.899.900 |
| TOTAL Air Grease Lubricator (Pompa Gemuk) | Rp3.399.900 |
| Wipro Air Grease Lubricator (Pompa Gemuk) | Rp3.799.900 |
| ARO Air-Operated Grease Dispensing Pump System | Rp33.999.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)



















































































































































%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Gemuk%2C%20Oli%20Injektor/Pompa%20Gemuk/MAXPOWER%20Air%20Grease%20Lubricator%20(Pompa%20Gemuk)/P102053317-1.jpg)
%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Gemuk%2C%20Oli%20Injektor/Pompa%20Gemuk/Wipro%20Grease%20Lubricator%20(Pompa%20Gemuk)/2hP108532089-1.jpg)
%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Gemuk%2C%20Oli%20Injektor/Pompa%20Gemuk/TEKIRO%20Air%20Lubricator%20for%20Grease%20(Pompa%20Gemuk)/leP105677770-2.jpg)
%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Gemuk%2C%20Oli%20Injektor/Pompa%20Gemuk/SKF%20Grease%20Pump%20(Pompa%20Gemuk)/q7P104056943-2.jpg)
%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Gemuk%2C%20Oli%20Injektor/Penyemprot%20Gemuk/Wipro%20Air%20Grease%20Gun%20(Pistol%20Gemuk)/P101005783-1.jpg)
%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Gemuk%2C%20Oli%20Injektor/Pompa%20Gemuk/ECODORA%20Air-Operated%20Grease%20Pump%20(Pompa%20Gemuk)/aaP105471370-1.jpg)
%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Gemuk%2C%20Oli%20Injektor/Pompa%20Gemuk/PRO-QUIP%20Air%20Grease%20Lubricator%20(Pompa%20Gemuk)/oiP110439882-1.jpg)
%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Gemuk%2C%20Oli%20Injektor/Pompa%20Gemuk/TOTAL%20Air%20Grease%20Lubricator%20(Pompa%20Gemuk)/52P105467182-1.jpg)
%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Gemuk%2C%20Oli%20Injektor/Pompa%20Gemuk/Wipro%20Air%20Grease%20Lubricator%20(Pompa%20Gemuk)/i4P106585652-1.jpg)
%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Gemuk%2C%20Oli%20Injektor/Penyemprot%20Gemuk/ARO%20Air-Operated%20Grease%20Dispensing%20Pump%20System/adP109544373-3.jpg)
%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Gemuk%2C%20Oli%20Injektor/Pompa%20Gemuk/TORA%20Pneumatic%20Grease%20Pump%20(Pompa%20Gemuk)/kzP106190755-1.jpg)
%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Gemuk%2C%20Oli%20Injektor/Pompa%20Gemuk/Lincoln%20Air%20Operated%20Grease%20Dispensing%20Pump%20System%20(Pompa%20Gemuk)/d4P109566472-1.jpg)
%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Gemuk%2C%20Oli%20Injektor/Pompa%20Gemuk/TEKIRO%20Hand%20Grease%20Pump%20(Pompa%20Gemuk)/5lP105678201-2.jpg)
%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Gemuk%2C%20Oli%20Injektor/Penyemprot%20Gemuk/TEKIRO%20Hand%20Grease%20Gun%20(Pistol%20Gemuk)/41P103457145-1.jpg)
%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Gemuk%2C%20Oli%20Injektor/Pompa%20Gemuk/YAMADA%20Air%20Operated%20Grease%20Lubricator%20(Pompa%20Gemuk)/8yP106563322-1.jpg)
%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Gemuk%2C%20Oli%20Injektor/Pompa%20Gemuk/KRISBOW%20Manual%20Grease%20Dispenser%20(Pompa%20Gemuk)/dwP104574500-2.jpg)
%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Gemuk%2C%20Oli%20Injektor/Penyemprot%20Gemuk/JTC%20Hand%20Grease%20Gun/P101534503-1.jpg)
%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Gemuk%2C%20Oli%20Injektor/Pompa%20Gemuk/YAMADA%20Hand%20Operated%20Grease%20Lubricator%20(Pompa%20Gemuk)/biP106569414-1.jpg)
%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Gemuk%2C%20Oli%20Injektor/Lain%20-%20lain/JTC%20Air%20Operated%20Grease%20Pump%20(Pistol%20Gemuk)/P101529035-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)